JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Rivet, Brazier, 1/8 Dia, 5/16 L, PK250

VALUE BRAND| Zoro #: G0783623| Mfr #: 55A0405-EA-250

$7.42 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0783623 Mfr #: 55A0405-EA-250
Head Type: BrazierItem: Solid Rivet
Rivet Material: AluminumRivet Length: 5/16"
Rivet Dia.: 1/8"Head Height: 0.062"
Head Dia.: 0.312"Country of Origin (subject to change): United States

Product Description

Solid Rivet, Brazier Head, Aluminum, Rivet Dia 1/8 In, Rivet Length 5/16 In, Head Diameter 0.312 In, Head Height 0.062 In, Package 250

Product Reviews

Save 15%. Sign up for Z-mail.