Rivet, Brazier, 3/16 Dia, 1/2 L, PK100

VALUE BRAND| Zoro #: G2380016| Mfr #: 55A0608-EA-100

$6.25 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2380016 Mfr #: 55A0608-EA-100
Item: Solid RivetRivet Material: Aluminum
Head Type: BrazierRivet Dia.: 3/16"
Head Height: 0.094"Head Dia.: 0.469"
Rivet Length: 1/2"Country of Origin (subject to change): United States

Product Description

Solid Rivet, Brazier Head, Aluminum, Rivet Dia 3/16 In, Rivet Length 1/2 In, Head Diameter 0.469 In, Head Height 0.094 In, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.