Rivet, Brazier, 3/16 Dia, 1/4 L, PK250

VALUE BRAND| Zoro #: G1082496| Mfr #: 55A0604-EA-250

$6.89 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1082496 Mfr #: 55A0604-EA-250
Rivet Material: AluminumHead Type: Brazier
Item: Solid RivetRivet Length: 1/4"
Rivet Dia.: 3/16"Head Height: 0.094"
Head Dia.: 0.469"Country of Origin (subject to change): United States

Product Description

Solid Rivet, Brazier Head, Aluminum, Rivet Dia 3/16 In, Rivet Length 1/4 In, Head Diameter 0.469 In, Head Height 0.094 In, Package 250

Product Reviews

Save 15%. Sign up for Z-mail.