KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rivet, Brazier, 3/16 Dia, 3/4 L, PK100

VALUE BRAND| Zoro #: G0321203| Mfr #: 55A0612-EA-100

$7.57 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.094"
Item: Solid Rivet
Package Quantity: 100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0321203 Mfr #: 55A0612-EA-100
Head Height: 0.094"Item: Solid Rivet
Package Quantity: 100Head Type: Brazier
Head Dia.: 0.469"Rivet Material: Aluminum
Rivet Dia.: 3/16"Rivet Length: 3/4"
Country of Origin (subject to change): United States

Description

Solid Rivet, Brazier Head, Aluminum, Rivet Dia 3/16 In, Rivet Length 3/4 In, Head Diameter 0.469 In, Head Height 0.094 In, Package 100

Reviews