KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rivet, Brazier, 3/32 D, 1/4 L, PK1000

VALUE BRAND| Zoro #: G0935916| Mfr #: 55A0304-EA-1000

$17.04 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.047"
Item: Solid Rivet
Package Quantity: 1000
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0935916 Mfr #: 55A0304-EA-1000
Head Height: 0.047"Item: Solid Rivet
Package Quantity: 1000Head Type: Brazier
Head Dia.: 0.234"Rivet Material: Aluminum
Rivet Dia.: 3/32"Rivet Length: 1/4"
Country of Origin (subject to change): United States

Description

Solid Rivet, Brazier Head, Aluminum, Rivet Dia 3/32 In, Rivet Length 1/4 In, Head Diameter 0.234 In, Head Height 0.047 In, Package 1000

Reviews