KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rivet, Brazier, 5/32 Dia, 3/8 L, PK250

VALUE BRAND| Zoro #: G1030172| Mfr #: 55A0506-EA-250

$10.19 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.078"
Item: Solid Rivet
Package Quantity: 250
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1030172 Mfr #: 55A0506-EA-250
Head Height: 0.078"Item: Solid Rivet
Package Quantity: 250Head Type: Brazier
Head Dia.: 0.391"Rivet Material: Aluminum
Rivet Dia.: 5/32"Rivet Length: 3/8"
Country of Origin (subject to change): United States

Description

Solid Rivet, Brazier Head, Aluminum, Rivet Dia 5/32 In, Rivet Length 3/8 In, Head Diameter 0.391 In, Head Height 0.078 In, Package 250

Reviews