Rivet, Countersunk, 1/4 D, 3/4 L, PK75

VALUE BRAND| Zoro #: G0775284| Mfr #: 27B0812.1

$29.40 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.106"
Item: Solid Rivet
Package Quantity: 75
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0775284 Mfr #: 27B0812.1
Head Height: 0.106"Item: Solid Rivet
Package Quantity: 75Head Type: Countersunk
Head Dia.: 0.453"Head Angle (Deg.): 90
Rivet Material: BrassRivet Dia.: 1/4"
Rivet Length: 3/4"Country of Origin (subject to change): United States

Description

Solid Rivet, Countersunk Head, Brass, Rivet Dia 1/4 In, Rivet Length 3/4 In, Head Diameter 0.453 In, Head Height 0.106 In, Head Angle 90 Degrees, Package 75

Reviews