Rivet, Countersunk, 1/4 Dia, 1 L, PK60

VALUE BRAND| Zoro #: G0770165| Mfr #: 27B0816.1

$23.08 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0770165 Mfr #: 27B0816.1
Head Type: CountersunkItem: Solid Rivet
Head Angle (Deg.): 90Rivet Length: 1"
Rivet Dia.: 1/4"Head Height: 0.106"
Head Dia.: 0.453"Rivet Material: Brass
Country of Origin (subject to change): United States

Product Description

Solid Rivet, Countersunk Head, Brass, Rivet Dia 1/4 In, Rivet Length 1 In, Head Diameter 0.453 In, Head Height 0.106 In, Head Angle 90 Degrees, Package 60

Product Reviews

Save 15%. Sign up for Z-mail.