KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rivet, Countersunk, 1/4 Dia, 1 L, PK65

VALUE BRAND| Zoro #: G1164746| Mfr #: 270816.1

$8.47 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.106"
Item: Solid Rivet
Package Quantity: 65
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1164746 Mfr #: 270816.1
Head Height: 0.106"Item: Solid Rivet
Package Quantity: 65Head Type: Countersunk
Head Dia.: 0.453"Head Angle (Deg.): 90
Rivet Material: Mild SteelRivet Dia.: 1/4"
Rivet Length: 1"Country of Origin (subject to change): United States

Description

Solid Rivet, Countersunk Head, Mild Steel, Rivet Dia 1/4 In, Rivet Length 1 In, Head Diameter 0.453 In, Head Height 0.106 In, Head Angle 90 Degrees, Package 65

Reviews