KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rivet, Countersunk, 1/8 D, 1 L, PK100

VALUE BRAND| Zoro #: G1297177| Mfr #: 27F0416.1-EA100

$18.93 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.053"
Item: Solid Rivet
Package Quantity: 100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1297177 Mfr #: 27F0416.1-EA100
Head Height: 0.053"Item: Solid Rivet
Package Quantity: 100Head Type: Countersunk
Head Dia.: 0.226"Head Angle (Deg.): 90
Rivet Material: Stainless SteelRivet Dia.: 1/8"
Rivet Length: 1"Country of Origin (subject to change): United States

Description

Solid Rivet, Countersunk Head, Stainless Steel, Rivet Dia 1/8 In, Rivet Length 1 In, Head Diameter 0.226 In, Head Height 0.053 In, Head Angle 90 Degrees, Package 100

Reviews