Rivet, Countersunk, 3/16 D, 1 L, PK110

VALUE BRAND| Zoro #: G0745455| Mfr #: 161414

$23.73 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0745455 Mfr #: 161414
Head Type: CountersunkItem: Solid Rivet
Head Angle (Deg.): 90Rivet Length: 1"
Rivet Dia.: 3/16"Head Height: 0.079"
Head Dia.: 0.338"Rivet Material: Brass
Country of Origin (subject to change): United States

Product Description

Solid Rivet, Countersunk Head, Brass, Rivet Dia 3/16 In, Rivet Length 1 In, Head Diameter 0.338 In, Head Height 0.079 In, Head Angle 90 Degrees, Package 110

Product Reviews

Save 15%. Sign up for Z-mail.