KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rivet, Flat, 0.088 Dia, 5/32 L, PK2000

VALUE BRAND| Zoro #: G2451023| Mfr #: TRS008

$21.51 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.030"
Item: Solid Rivet
Size: 8 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2451023 Mfr #: TRS008
Head Height: 0.030"Item: Solid Rivet
Size: 8 oz.Package Quantity: 2000
Head Type: FlatHead Dia.: 0.215"
Rivet Material: Mild SteelRivet Dia.: 0.088"
Rivet Length: 5/32"Country of Origin (subject to change): United States

Description

Solid Rivet, Tinner's, 8 Ounce, Flat Head, Mild Steel, Rivet Dia 0.088 In, Rivet Length 5/32 In, Head Diameter 0.215 In, Head Height 0.03 In, Package 2000

Reviews