KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rivet, Flat, 0.129 Dia, 15/64 L, PK660

VALUE BRAND| Zoro #: G0389085| Mfr #: TRSL01.5

$17.45 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.040"
Item: Solid Rivet
Size: 1-1/2 lbs.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0389085 Mfr #: TRSL01.5
Head Height: 0.040"Item: Solid Rivet
Size: 1-1/2 lbs.Package Quantity: 660
Head Type: FlatHead Dia.: 0.305"
Rivet Material: Mild SteelRivet Dia.: 0.129"
Rivet Length: 15/64"Country of Origin (subject to change): United States

Description

Solid Rivet, Tinner's, 1 1/2 Pound, Flat Head, Mild Steel, Rivet Dia 0.129 In, Rivet Length 15/64 In, Head Diameter 0.305 In, Head Height 0.04 In, Package 660

Reviews