KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rivet, Flat, 0.143 Dia, 17/64 L, PK500

VALUE BRAND| Zoro #: G0271214| Mfr #: TRSL02

$19.10 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.043"
Item: Solid Rivet
Size: 2 lbs.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0271214 Mfr #: TRSL02
Head Height: 0.043"Item: Solid Rivet
Size: 2 lbs.Package Quantity: 500
Head Type: FlatHead Dia.: 0.330"
Rivet Material: Mild SteelRivet Dia.: 0.143"
Rivet Length: 17/64"Country of Origin (subject to change): United States

Description

Solid Rivet, Tinner's, 2 Pound, Flat Head, Mild Steel, Rivet Dia 0.143 In, Rivet Length 17/64 In, Head Diameter 0.33 In, Head Height 0.043 In, Package 500

Reviews