Rivet, Flat, 0.147 Dia, 9/32 L, PK400

VALUE BRAND| Zoro #: G1488225| Mfr #: TRSL02.5

$19.27 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.062"
Item: Solid Rivet
Size: 2-1/2 lbs.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1488225 Mfr #: TRSL02.5
Head Height: 0.062"Item: Solid Rivet
Size: 2-1/2 lbs.Package Quantity: 400
Head Type: FlatHead Dia.: 0.300"
Rivet Material: Mild SteelRivet Dia.: 0.147"
Rivet Length: 9/32"Country of Origin (subject to change): United States

Description

Solid Rivet, Tinner's, 2 1/2 Pound, Flat Head, Mild Steel, Rivet Dia 0.147 In, Rivet Length 9/32 In, Head Diameter 0.3 In, Head Height 0.062 In, Package 400

Reviews