Rivet, Flat, 0.164 Dia, 5/16 L, PK330

VALUE BRAND| Zoro #: G0309057| Mfr #: TRSL03

$14.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.066"
Rivet Length: 5/16"
Head Type: Flat
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0309057 Mfr #: TRSL03
Head Height: 0.066"Rivet Length: 5/16"
Head Type: FlatRivet Dia.: 0.164"
Size: 3-1/2 lbs.Item: Solid Rivet
Head Dia.: 0.316"Rivet Material: Mild Steel
Package Quantity: 330Country of Origin (subject to change): United States

Description

Solid Rivet, Tinner's, 3 1/2 Pound, Flat Head, Mild Steel, Rivet Dia 0.164 In, Rivet Length 5/16 In, Head Diameter 0.316 In, Head Height 0.066 In, Package 330

Reviews