KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rivet, Flat, 0.174 Dia, 11/32 L, PK250

VALUE BRAND| Zoro #: G1195494| Mfr #: TRSL04

$16.18 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.069"
Item: Solid Rivet
Size: 4 lbs.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1195494 Mfr #: TRSL04
Head Height: 0.069"Item: Solid Rivet
Size: 4 lbs.Package Quantity: 250
Head Type: FlatHead Dia.: 0.355"
Rivet Material: Mild SteelRivet Dia.: 0.174"
Rivet Length: 11/32"Country of Origin (subject to change): United States

Description

Solid Rivet, Tinner's, 4 Pound, Flat Head, Mild Steel, Rivet Dia 0.174 In, Rivet Length 11/32 In, Head Diameter 0.355 In, Head Height 0.069 In, Package 250

Reviews