KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rivet, Flat, 0.222 Dia, 7/16 L, PK125

VALUE BRAND| Zoro #: G0324834| Mfr #: TRSL08

$11.56 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.093"
Item: Solid Rivet
Size: 8 lbs.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0324834 Mfr #: TRSL08
Head Height: 0.093"Item: Solid Rivet
Size: 8 lbs.Package Quantity: 125
Head Type: FlatHead Dia.: 0.460"
Rivet Material: Mild SteelRivet Dia.: 0.222"
Rivet Length: 7/16"Country of Origin (subject to change): United States

Description

Solid Rivet, Tinner's, 8 Pound, Flat Head, Mild Steel, Rivet Dia 0.222 In, Rivet Length 7/16 In, Head Diameter 0.46 In, Head Height 0.093 In, Package 125

Reviews