KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rivet, Flat, 0.236 Dia, 15/32 L, PK100

VALUE BRAND| Zoro #: G1652515| Mfr #: TRSL10

$10.77 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.096"
Item: Solid Rivet
Size: 10 lbs.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1652515 Mfr #: TRSL10
Head Height: 0.096"Item: Solid Rivet
Size: 10 lbs.Package Quantity: 100
Head Type: FlatHead Dia.: 0.490"
Rivet Material: Mild SteelRivet Dia.: 0.236"
Rivet Length: 15/32"Country of Origin (subject to change): United States

Description

Solid Rivet, Tinner's, 10 Pound, Flat Head, Mild Steel, Rivet Dia 0.236 In, Rivet Length 15/32 In, Head Diameter 0.49 In, Head Height 0.096 In, Package 100

Reviews