KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rivet, Flat, 0.257 Dia, 1/2 In L, PK80

VALUE BRAND| Zoro #: G1937826| Mfr #: TRSL12

$11.56 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.099"
Item: Solid Rivet
Size: 12 lbs.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1937826 Mfr #: TRSL12
Head Height: 0.099"Item: Solid Rivet
Size: 12 lbs.Package Quantity: 80
Head Type: FlatHead Dia.: 0.515"
Rivet Material: Mild SteelRivet Dia.: 0.257"
Rivet Length: 1/2"Country of Origin (subject to change): United States

Description

Solid Rivet, Tinner's, 12 Pound, Flat Head, Mild Steel, Rivet Dia 0.257 In, Rivet Length 1/2 In, Head Diameter 0.515 In, Head Height 0.099 In, Package 80

Reviews