Rivet, Flat, 1/16 Dia, 3/8 L, PK1000

VALUE BRAND| Zoro #: G1569355| Mfr #: 42A0206-EA-1000

$20.82 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.025"
Item: Solid Rivet
Package Quantity: 1000
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1569355 Mfr #: 42A0206-EA-1000
Head Height: 0.025"Item: Solid Rivet
Package Quantity: 1000Head Type: Flat
Head Dia.: 0.125"Rivet Material: Aluminum
Rivet Dia.: 1/16"Rivet Length: 3/8"
Country of Origin (subject to change): United States

Description

Solid Rivet, Flat Head, Aluminum, Rivet Dia 1/16 In, Rivet Length 3/8 In, Head Diameter 0.125 In, Head Height 0.025 In, Package 1000

Reviews