WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Rivet, Flat, 1/4 Dia, 1 1/2 In L, PK25

VALUE BRAND| Zoro #: G0947082| Mfr #: 41F0824-EA-25

$19.24 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Rivet Length: 1-1/2"
Head Type: Flat
Rivet Dia.: 1/4"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0947082 Mfr #: 41F0824-EA-25
Rivet Length: 1-1/2"Head Type: Flat
Rivet Dia.: 1/4"Head Height: 0.083"
Item: Solid RivetHead Dia.: 0.500"
Rivet Material: Stainless SteelPackage Quantity: 25
Country of Origin (subject to change): United States

Product Description

Solid Rivet, Flat Head, Stainless Steel, Rivet Dia 1/4 In, Rivet Length 1 1/2 In, Head Diameter 0.5 In, Head Height 0.083 In, Package 25

Product Reviews