Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Rivet, Flat, 1/4 Dia, 1 1/4 In L, PK45

VALUE BRAND| Zoro #: G2399451| Mfr #: 410820-0

$6.64 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rivet Length: 1-1/4"
Head Type: Flat
Rivet Dia.: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2399451 Mfr #: 410820-0
Rivet Length: 1-1/4"Head Type: Flat
Rivet Dia.: 1/4"Head Height: 0.083"
Item: Solid RivetHead Dia.: 0.500"
Rivet Material: Mild SteelPackage Quantity: 45
Country of Origin (subject to change): United States

Description

Solid Rivet, Flat Head, Mild Steel, Rivet Dia 1/4 In, Rivet Length 1 1/4 In, Head Diameter 0.5 In, Head Height 0.083 In, Package 45

Reviews