Rivet, Flat, 1/4 Dia, 1/2 In L, PK100

VALUE BRAND| Zoro #: G1099691| Mfr #: 42A0808-EA-100

$5.27 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1099691 Mfr #: 42A0808-EA-100
Head Type: FlatItem: Solid Rivet
Rivet Dia.: 1/4"Head Height: 0.100"
Head Dia.: 0.500"Rivet Material: Aluminum
Rivet Length: 1/2"Country of Origin (subject to change): United States

Product Description

Solid Rivet, Flat Head, Aluminum, Rivet Dia 1/4 In, Rivet Length 1/2 In, Head Diameter 0.5 In, Head Height 0.1 In, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.