LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Rivet, Flat, 1/4 Dia, 5/8 In L, PK100

VALUE BRAND| Zoro #: G1375272| Mfr #: 42A0810-EA-100

$6.24 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1375272 Mfr #: 42A0810-EA-100
Head Type: FlatItem: Solid Rivet
Rivet Length: 5/8"Rivet Dia.: 1/4"
Head Height: 0.100"Head Dia.: 0.500"
Rivet Material: AluminumCountry of Origin (subject to change): United States

Product Description

Solid Rivet, Flat Head, Aluminum, Rivet Dia 1/4 In, Rivet Length 5/8 In, Head Diameter 0.5 In, Head Height 0.1 In, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.