Rivet, Flat, 1/4 Dia, 5/8 In L, PK50

VALUE BRAND| Zoro #: G1611556| Mfr #: 41F0810-EA-50

$19.27 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.083"
Item: Solid Rivet
Package Quantity: 50
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1611556 Mfr #: 41F0810-EA-50
Head Height: 0.083"Item: Solid Rivet
Package Quantity: 50Head Type: Flat
Head Dia.: 0.500"Rivet Material: Stainless Steel
Rivet Dia.: 1/4"Rivet Length: 5/8"
Country of Origin (subject to change): United States

Description

Solid Rivet, Flat Head, Stainless Steel, Rivet Dia 1/4 In, Rivet Length 5/8 In, Head Diameter 0.5 In, Head Height 0.083 In, Package 50

Reviews