KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rivet, Flat, 1/4 In Dia, 1 In L, PK25

VALUE BRAND| Zoro #: G2176377| Mfr #: 41F0816-EA-25

$14.46 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.083"
Item: Solid Rivet
Package Quantity: 25
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2176377 Mfr #: 41F0816-EA-25
Head Height: 0.083"Item: Solid Rivet
Package Quantity: 25Head Type: Flat
Head Dia.: 0.500"Rivet Material: Stainless Steel
Rivet Dia.: 1/4"Rivet Length: 1"
Country of Origin (subject to change): United States

Description

Solid Rivet, Flat Head, Stainless Steel, Rivet Dia 1/4 In, Rivet Length 1 In, Head Diameter 0.5 In, Head Height 0.083 In, Package 25

Reviews