PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Rivet, Flat, 1/8 Dia, 1/2 In L, PK100

VALUE BRAND| Zoro #: G0929756| Mfr #: 41F0408-EA-100

$7.51 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0929756 Mfr #: 41F0408-EA-100
Rivet Material: Stainless SteelHead Type: Flat
Item: Solid RivetRivet Length: 1/2"
Rivet Dia.: 1/8"Head Height: 0.042"
Head Dia.: 0.250"Country of Origin (subject to change): United States

Product Description

Solid Rivet, Flat Head, Stainless Steel, Rivet Dia 1/8 In, Rivet Length 1/2 In, Head Diameter 0.25 In, Head Height 0.042 In, Package 100

Product Reviews