Rivet, Flat, 1/8 Dia, 1/2 In L, PK420

VALUE BRAND| Zoro #: G1810076| Mfr #: 410408-1

$12.66 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1810076 Mfr #: 410408-1
Head Type: FlatItem: Solid Rivet
Rivet Material: Mild SteelRivet Length: 1/2"
Rivet Dia.: 1/8"Head Height: 0.042"
Head Dia.: 0.250"Country of Origin (subject to change): United States

Product Description

Solid Rivet, Flat Head, Mild Steel, Rivet Dia 1/8 In, Rivet Length 1/2 In, Head Diameter 0.25 In, Head Height 0.042 In, Package 420

Product Reviews

Save 15%. Sign up for Z-mail.