LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Rivet, Flat, 1/8 Dia, 1/4 In L, PK250

VALUE BRAND| Zoro #: G1457766| Mfr #: 41F0404-EA-250

$11.18 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1457766 Mfr #: 41F0404-EA-250
Item: Solid RivetHead Type: Flat
Rivet Length: 1/4"Rivet Dia.: 1/8"
Head Height: 0.042"Head Dia.: 0.250"
Rivet Material: Stainless SteelCountry of Origin (subject to change): United States

Product Description

Solid Rivet, Flat Head, Stainless Steel, Rivet Dia 1/8 In, Rivet Length 1/4 In, Head Diameter 0.25 In, Head Height 0.042 In, Package 250

Product Reviews

Save 15%. Sign up for Z-mail.