KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rivet, Flat, 1/8 Dia, 3/8 In L, PK250

VALUE BRAND| Zoro #: G1116735| Mfr #: 42A0406-EA-250

$7.02 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.050"
Item: Solid Rivet
Package Quantity: 250
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1116735 Mfr #: 42A0406-EA-250
Head Height: 0.050"Item: Solid Rivet
Package Quantity: 250Head Type: Flat
Head Dia.: 0.250"Rivet Material: Aluminum
Rivet Dia.: 1/8"Rivet Length: 3/8"
Country of Origin (subject to change): United States

Description

Solid Rivet, Flat Head, Aluminum, Rivet Dia 1/8 In, Rivet Length 3/8 In, Head Diameter 0.25 In, Head Height 0.05 In, Package 250

Reviews