KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rivet, Flat, 1/8 Dia, 5/16 In L, PK100

VALUE BRAND| Zoro #: G0508243| Mfr #: 41F0405.1-EA100

$7.64 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.042"
Item: Solid Rivet
Package Quantity: 100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0508243 Mfr #: 41F0405.1-EA100
Head Height: 0.042"Item: Solid Rivet
Package Quantity: 100Head Type: Flat
Head Dia.: 0.250"Rivet Material: Stainless Steel
Rivet Dia.: 1/8"Rivet Length: 5/16"
Country of Origin (subject to change): United States

Description

Solid Rivet, Flat Head, Stainless Steel, Rivet Dia 1/8 In, Rivet Length 5/16 In, Head Diameter 0.25 In, Head Height 0.042 In, Package 100

Reviews