Rivet, Flat, 1/8 In Dia, 1 In L, PK100

VALUE BRAND| Zoro #: G1278137| Mfr #: 41F0416-1-EA100

$17.58 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.042"
Item: Solid Rivet
Package Quantity: 100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1278137 Mfr #: 41F0416-1-EA100
Head Height: 0.042"Item: Solid Rivet
Package Quantity: 100Head Type: Flat
Head Dia.: 0.250"Rivet Material: Stainless Steel
Rivet Dia.: 1/8"Rivet Length: 1"
Country of Origin (subject to change): United States

Description

Solid Rivet, Flat Head, Stainless Steel, Rivet Dia 1/8 In, Rivet Length 1 In, Head Diameter 0.25 In, Head Height 0.042 In, Package 100

Reviews