Rivet, Flat, 3/16 Dia, 1 1/4 L, PK50

VALUE BRAND| Zoro #: G1621277| Mfr #: 41F0620-EA-50

$14.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1621277 Mfr #: 41F0620-EA-50
Rivet Material: Stainless SteelHead Type: Flat
Item: Solid RivetRivet Length: 1-1/4"
Rivet Dia.: 3/16"Head Height: 0.062"
Head Dia.: 0.374"Country of Origin (subject to change): United States

Product Description

Solid Rivet, Flat Head, Stainless Steel, Rivet Dia 3/16 In, Rivet Length 1 1/4 In, Head Diameter 0.374 In, Head Height 0.062 In, Package 50

Product Reviews

Save 15%. Sign up for Z-mail.