Rivet, Flat, 3/16 Dia, 1 In L, PK100

VALUE BRAND| Zoro #: G0647997| Mfr #: 134106

$6.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0647997 Mfr #: 134106
Rivet Material: Mild SteelHead Type: Flat
Item: Solid RivetRivet Dia.: 3/16"
Head Height: 0.062"Head Dia.: 0.374"
Rivet Length: 1"Country of Origin (subject to change): United States

Product Description

Solid Rivet, Flat Head, Mild Steel, Rivet Dia 3/16 In, Rivet Length 1 In, Head Diameter 0.374 In, Head Height 0.062 In, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.