JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Rivet, Flat, 3/16 Dia, 1 In L, PK100

VALUE BRAND| Zoro #: G1196596| Mfr #: 42A0616-EA-100

$6.52 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1196596 Mfr #: 42A0616-EA-100
Head Type: FlatItem: Solid Rivet
Head Dia.: 0.375"Rivet Material: Aluminum
Rivet Length: 1"Rivet Dia.: 3/16"
Head Height: 0.075"Country of Origin (subject to change): United States

Product Description

Solid Rivet, Flat Head, Aluminum, Rivet Dia 3/16 In, Rivet Length 1 In, Head Diameter 0.375 In, Head Height 0.075 In, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.