Rivet, Flat, 3/16 Dia, 1/2 In L, PK100

VALUE BRAND| Zoro #: G1828321| Mfr #: 41F0608-EA-100

$15.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1828321 Mfr #: 41F0608-EA-100
Head Type: FlatItem: Solid Rivet
Head Dia.: 0.374"Rivet Material: Stainless Steel
Rivet Length: 1/2"Rivet Dia.: 3/16"
Head Height: 0.062"Country of Origin (subject to change): United States

Product Description

Solid Rivet, Flat Head, Stainless Steel, Rivet Dia 3/16 In, Rivet Length 1/2 In, Head Diameter 0.374 In, Head Height 0.062 In, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.