Rivet, Flat, 3/16 Dia, 1/2 In L, PK165

VALUE BRAND| Zoro #: G1584012| Mfr #: 410608-0

$7.69 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1584012 Mfr #: 410608-0
Head Type: FlatItem: Solid Rivet
Rivet Length: 1/2"Rivet Dia.: 3/16"
Head Height: 0.062"Head Dia.: 0.374"
Rivet Material: Mild SteelCountry of Origin (subject to change): United States

Product Description

Solid Rivet, Flat Head, Mild Steel, Rivet Dia 3/16 In, Rivet Length 1/2 In, Head Diameter 0.374 In, Head Height 0.062 In, Package 165

Product Reviews

Save 15%. Sign up for Z-mail.