Rivet, Flat, 3/16 Dia, 3/4 In L, PK100

VALUE BRAND| Zoro #: G1896964| Mfr #: 42A0612-EA-100

$5.15 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1896964 Mfr #: 42A0612-EA-100
Head Type: FlatItem: Solid Rivet
Rivet Length: 3/4"Rivet Dia.: 3/16"
Head Height: 0.075"Head Dia.: 0.375"
Rivet Material: AluminumCountry of Origin (subject to change): United States

Product Description

Solid Rivet, Flat Head, Aluminum, Rivet Dia 3/16 In, Rivet Length 3/4 In, Head Diameter 0.375 In, Head Height 0.075 In, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.