Rivet, Flat, 3/16 Dia, 3/8 In L, PK200

VALUE BRAND| Zoro #: G0877466| Mfr #: 159895

$7.69 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0877466 Mfr #: 159895
Head Type: FlatItem: Solid Rivet
Rivet Length: 3/8"Rivet Dia.: 3/16"
Head Height: 0.062"Head Dia.: 0.374"
Rivet Material: Mild SteelCountry of Origin (subject to change): United States

Product Description

Solid Rivet, Flat Head, Mild Steel, Rivet Dia 3/16 In, Rivet Length 3/8 In, Head Diameter 0.374 In, Head Height 0.062 In, Package 200

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.