20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Rivet, Flat, 3/16 Dia, 5/16 L, PK100

VALUE BRAND| Zoro #: G1629801| Mfr #: 41F0605-EA-100

$11.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1629801 Mfr #: 41F0605-EA-100
Head Type: FlatRivet Material: Stainless Steel
Item: Solid RivetRivet Length: 5/16"
Rivet Dia.: 3/16"Head Height: 0.062"
Head Dia.: 0.374"Country of Origin (subject to change): United States

Product Description

Solid Rivet, Flat Head, Stainless Steel, Rivet Dia 3/16 In, Rivet Length 5/16 In, Head Diameter 0.374 In, Head Height 0.062 In, Package 100
Save 15%. Sign up for Z-mail.