Rivet, Flat, 3/16 Dia, 5/8 In L, PK100

VALUE BRAND| Zoro #: G0863371| Mfr #: 42A0610-EA-100

$6.75 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.075"
Item: Solid Rivet
Package Quantity: 100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0863371 Mfr #: 42A0610-EA-100
Head Height: 0.075"Item: Solid Rivet
Package Quantity: 100Head Type: Flat
Head Dia.: 0.375"Rivet Material: Aluminum
Rivet Dia.: 3/16"Rivet Length: 5/8"
Country of Origin (subject to change): United States

Description

Solid Rivet, Flat Head, Aluminum, Rivet Dia 3/16 In, Rivet Length 5/8 In, Head Diameter 0.375 In, Head Height 0.075 In, Package 100

Reviews