Rivet, Flat, 3/16 Dia, 7/8 In L, PK110

VALUE BRAND| Zoro #: G0749594| Mfr #: 410614U

$8.47 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.062"
Item: Solid Rivet
Package Quantity: 110
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0749594 Mfr #: 410614U
Head Height: 0.062"Item: Solid Rivet
Package Quantity: 110Head Type: Flat
Head Dia.: 0.374"Rivet Material: Mild Steel
Rivet Dia.: 3/16"Rivet Length: 7/8"
Country of Origin (subject to change): United States

Description

Solid Rivet, Flat Head, Mild Steel, Rivet Dia 3/16 In, Rivet Length 7/8 In, Head Diameter 0.374 In, Head Height 0.062 In, Package 110

Reviews