KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rivet, Flat, 3/16 In Dia, 1 In L, PK50

VALUE BRAND| Zoro #: G1990694| Mfr #: 41F0616-EA-50

$15.42 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.062"
Item: Solid Rivet
Package Quantity: 50
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1990694 Mfr #: 41F0616-EA-50
Head Height: 0.062"Item: Solid Rivet
Package Quantity: 50Head Type: Flat
Head Dia.: 0.374"Rivet Material: Stainless Steel
Rivet Dia.: 3/16"Rivet Length: 1"
Country of Origin (subject to change): United States

Description

Solid Rivet, Flat Head, Stainless Steel, Rivet Dia 3/16 In, Rivet Length 1 In, Head Diameter 0.374 In, Head Height 0.062 In, Package 50

Reviews