Rivet, Flat, 3/16 In Dia, 2 In L, PK25

VALUE BRAND| Zoro #: G0397031| Mfr #: 41F0632-EA-25

$10.81 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Rivet Length: 2"
Head Type: Flat
Rivet Dia.: 3/16"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0397031 Mfr #: 41F0632-EA-25
Rivet Length: 2"Head Type: Flat
Rivet Dia.: 3/16"Head Height: 0.062"
Item: Solid RivetHead Dia.: 0.374"
Rivet Material: Stainless SteelPackage Quantity: 25
Country of Origin (subject to change): United States

Product Description

Solid Rivet, Flat Head, Stainless Steel, Rivet Dia 3/16 In, Rivet Length 2 In, Head Diameter 0.374 In, Head Height 0.062 In, Package 25

Product Reviews