KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rivet, Flat, 3/16 In Dia, 2 In L, PK55

VALUE BRAND| Zoro #: G1501595| Mfr #: 410632-1

$7.88 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.062"
Item: Solid Rivet
Package Quantity: 55
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1501595 Mfr #: 410632-1
Head Height: 0.062"Item: Solid Rivet
Package Quantity: 55Head Type: Flat
Head Dia.: 0.374"Rivet Material: Mild Steel
Rivet Dia.: 3/16"Rivet Length: 2"
Country of Origin (subject to change): United States

Description

Solid Rivet, Flat Head, Mild Steel, Rivet Dia 3/16 In, Rivet Length 2 In, Head Diameter 0.374 In, Head Height 0.062 In, Package 55

Reviews