JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Rivet, Flat, 3/32 Dia, 3/4 In L, PK250

VALUE BRAND| Zoro #: G2000205| Mfr #: 42A0312-1-EA250

$8.12 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2000205 Mfr #: 42A0312-1-EA250
Item: Solid RivetHead Type: Flat
Head Dia.: 0.187"Rivet Material: Aluminum
Rivet Length: 3/4"Rivet Dia.: 3/32"
Head Height: 0.038"Country of Origin (subject to change): United States

Product Description

Solid Rivet, Flat Head, Aluminum, Rivet Dia 3/32 In, Rivet Length 3/4 In, Head Diameter 0.187 In, Head Height 0.038 In, Package 250

Product Reviews

Save 15%. Sign up for Z-mail.