KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rivet, Flat, 3/8 In Dia, 1 In L, PK20

VALUE BRAND| Zoro #: G1304186| Mfr #: 411216-0

$7.71 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.125"
Item: Solid Rivet
Package Quantity: 20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1304186 Mfr #: 411216-0
Head Height: 0.125"Item: Solid Rivet
Package Quantity: 20Head Type: Flat
Head Dia.: 0.750"Rivet Material: Mild Steel
Rivet Dia.: 3/8"Rivet Length: 1"
Country of Origin (subject to change): United States

Description

Solid Rivet, Flat Head, Mild Steel, Rivet Dia 3/8 In, Rivet Length 1 In, Head Diameter 0.75 In, Head Height 0.125 In, Package 20

Reviews