KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rivet, Flat, 5/16 Dia, 3/4 In L, PK25

VALUE BRAND| Zoro #: G1232393| Mfr #: 41F1012-EA-25

$20.21 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.104"
Item: Solid Rivet
Package Quantity: 25
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1232393 Mfr #: 41F1012-EA-25
Head Height: 0.104"Item: Solid Rivet
Package Quantity: 25Head Type: Flat
Head Dia.: 0.624"Rivet Material: Stainless Steel
Rivet Dia.: 5/16"Rivet Length: 3/4"
Country of Origin (subject to change): United States

Description

Solid Rivet, Flat Head, Stainless Steel, Rivet Dia 5/16 In, Rivet Length 3/4 In, Head Diameter 0.624 In, Head Height 0.104 In, Package 25

Reviews