Rivet, Flat, 5/16 Dia, 3/4 In L, PK35

VALUE BRAND| Zoro #: G2048672| Mfr #: 411012

$7.00 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rivet Length: 3/4"
Head Type: Flat
Rivet Dia.: 5/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2048672 Mfr #: 411012
Rivet Length: 3/4"Head Type: Flat
Rivet Dia.: 5/16"Head Height: 0.104"
Item: Solid RivetHead Dia.: 0.624"
Rivet Material: Mild SteelPackage Quantity: 35
Country of Origin (subject to change): United States

Description

Solid Rivet, Flat Head, Mild Steel, Rivet Dia 5/16 In, Rivet Length 3/4 In, Head Diameter 0.624 In, Head Height 0.104 In, Package 35

Reviews